Menu Search
COMMSCOPE #760115907

Connector; Multimode 50um; Aqua; Fiber Count: 24

SKU # 88410452753 Manufacturer Series: SYSTIMAX 360™
Fiber Count: 24
Adapter Type: Connector Module
Side A: LC Ganged
Side B: LC Ganged
Fiber Type: Multimode 50um
Mounting: Shelves and Enclosures
Color: Aqua

Additional Info: G2 Fiber Modular Distribution Panel; LazrSPEED