Menu Search
PANDUIT #NKSCMZIW

Adapter Module, Singlemode Fiber, Net-Key Face Plate/Box Mount, 1 Module Spaces, Off White

SKU # 07498365722
RoHS Compliant
Module Type: SC Simplex
Fiber Type: Singlemode
Material: Zirconia Ceramic Sleeve
Color: Office White

Fiber Optic Adapter Modules: Module Type - SC Simplex; Fiber Type - Singlemode; Material - Zirconia Ceramic Sleeve; Color - Office White