Menu Search
BELDEN #FISD012F9

Cable, Interlocking; 900um; Singlemode; 12 Fiber; 15.75mm OD

SKU # 61282536886
Type: Interlocking Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFCR FT4
Jacket Material: PVC
Jacket Color: Yellow
Fiber Count: 12
Outside Diameter: 0.62 in. (15.75mm)
Armored: Yes
Construction: Tight Buffer

Additional Info: OS2 Type, Tube Material: Thermoplastic, Operating Temperature: -20 to 70 deg C