Menu Search
BELDEN #FI1D006P9

FiberExpress® Cable, Distribution; 900um; 62.5um OM1; 6 Fiber; 4.83mm OD

SKU # 61282537359 Manufacturer Series: FX300
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNP FT6
Jacket Material: Thermoplastic
Jacket Color: Orange
Fiber Count: 6
Speed: 62.5um
Outside Diameter: 0.19 in. (4.83mm)
Construction: Tight Buffer, 900 um