Menu Search
PANDUIT #FODPX06Y

Opti-Core Cable, Distribution; 900um; Multimode 50um; 6 Fiber; 4.8mm OD

SKU # 07498304831
RoHS Compliant
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNP
Jacket Color: Aqua
Fiber Count: 6
Speed: 50/125um
Outside Diameter: 0.19 in. (4.8mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, OM3 Type, Temperature Rating: 0 To 50 deg C