Menu Search
SUPERIOR ESSEX #44012NG01

Cable, Distribution; 50um OM3; 12 Fiber

SKU # 62029674034
View more versions of this product
Fiber Count: 12
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP
Speed: 50um