Menu Search
SUPERIOR ESSEX #L3006N401

Cable, Distribution; 50um OM3; 6 Fiber

SKU # 62029673069
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFCR
Fiber Count: 6
Speed: 50um
Armored: Yes
Armor Type: Interlocking Aluminum

Additional Info: 10/300