Menu Search
COMMSCOPE #FEXLCLC42-MXF010

LazrSPEED Cable, Fiber; Multimode 50um; Duplex; 10 ft.(3m)

SKU # 72146098906 Manufacturer Series: 550
Length: 10 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
Jacket Rating: CM