Menu Search
TE CONNECTIVITY #1374463-3

NetConnect Connector, Multimode; LC Duplex/LC Duplex; Fiber Count: 12

SKU # 62101601133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Module
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Mounting: Patch Panel

Additional Info: Coupler color: Beige