Menu Search
PANDUIT #FR6X4YL6

FiberRunnerĀ® Horizontal Fiber Optic Cable Raceway Without Cover 6-ft Long Yellow

SKU # 07498378399
RoHS Compliant
Type: Horizontal Fiber Optic Cable Raceway
Material: Nonmetallic
Color: Yellow
Length: 6 ft.
Capacity: (2900) 2mm Patch Cords
Cover: Without Cover
System Size: HxW: 4 x 6 in.