Menu Search
EDWARDS SIGNALING #27193-11

Alarm Pull Station Box Red Cast Metal

SKU # 79301700006 Manufacturer Series: 270 Series
Type: Alarm Pull Station Box
Material: Cast Metal
Color: Red
Application: 270/275 Series Pull Station/Surface Mounted

Fire Protection Back Boxes: Box Type - Alarm Pull Station Box; Application/Mounting - 270/275 Series Pull Station/Surface Mounted; Material - Cast Metal; Finish - Red; Manufacturer Series - 270 Series