Menu Search
SPECIFIED TECHNOLOGIES #SSB26

Fire Stop Pillow Red Poly Bagged Intumescent Compound Core

SKU # 73057306260 Manufacturer Series: SSB
Type: Fire Stop Pillow
Application: Duct and Cable Tray, Barrier Penetration Sealing
Material: Poly Bagged Intumescent Compound Core
Color: Red
Rating: 3 Hours
Size: 2 x 6 x 9 in. (50 x 152 x 225mm)
Approval Listings: FM, UL1497 (pillow only)

Additional Info: Service Temperature: 130 deg. F