Menu Search
ABB INSTALLATION PRODUCTS #RE86-TB

Thomas and Betts® Bushing, Reducing; Explosion-Proof; Steel; NPT; 3 x 2 in.

SKU # 78621005740
View more versions of this product
Trade Size Large: 3 in.
Trade Size Small: 2 in.
Reducer Type: Reducing Bushing, Explosion-Proof
Installation: Threaded/Flush
Material: Steel, Zinc-plated