Menu Search
RACK-A-TIERS MFG #RAT500

Connector, Cord; 1/2 in. Hub; Nonmetallic

SKU # 62591217050
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Material: Nonmetallic
Cable Range: 3c10 - 2c14
Opening Max: Rapid Fire

Additional Info: Rapid Fire