Menu Search
LEGRAND - PASS & SEYMOUR #FC70

Flexcor Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU # 78500799874
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.7 in.
OD Max: 0.97 in.
Approx Break Strength: 1900-lb
Mesh Length: 8.5 in.