Menu Search
BURNDY #GAR1629

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1-1/4" IPS

SKU # 78181023360 Manufacturer Series: GAR
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1-1/4" IPS
Nominal OD: 1.375 - 1.500" OD
AWG Min: 2/0 sol
AWG Max: 250mcm

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector