The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
PANDUIT #SP2-2/0L-Q

Connector, Service Post; Bronze; #2 SOL-2/0 STR; Stud Dia x L: 1/4-20 x 0.75 in.

SKU # 07498371671 Manufacturer Series: SP2
RoHS Compliant
Connector Type: Service Post Connector
Application: Earthing/Lightning Protection
Material: Bronze
Number of Conductors: 2
AWG Min: #2 SOL
AWG Max: 2/0 str
Stud Diameter: 1/4-20
Stud Length: 0.75 in.

For grounding two copper code conductors to steel structures, busbars, or transformers or for tapping from busbar with hex nut and washer. True hex design for body and nut hex provides correct fit with socket, box or open end wrenches resulting in proper torqueing of electrical connection. Pressure bar provides secure connection on a full range of conductor combinations used with each connector providing premium wire pull-out strength.

Additional Info: Suitable for direct burial in earth or concrete. UL Listed for grounding and bonding.