Menu Search
NVENT ERICO #635880

Eritech Steel Ground Rod, Sectional 5/8 in. x 8 ft.

SKU # 78285630635
Rod Type: Ground Rod, Sectional
Material: Steel
Finish: Copper Bonded
Diameter - Nominal: 5/8 in.
Diameter, Actual: 0.560"
Length: 8 ft.
Listings: RUS

Additional Info: Plating Thickness: 13 mil