Menu Search
ABB INSTALLATION PRODUCTS #L050GRL

Thomas and BettsĀ® Cable Connector Grounding, Aluminum 1/2 in.

SKU # 78621069541 Manufacturer Series: BondStar
Type: Cable Connector Grounding
Installation: Threaded with Lug
Material: Aluminum
Trade Size: 1/2 in.

Additional Info: Tin Plated Aluminum Lay-in Lug, #4 to 14 AWG