Menu Search
NVENT CADDY #20M58

Conduit to Flange Clip, 1-1/4 Emt/Rigid, Steel

SKU # 78285617220
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Locking
Size: 1-1/4 Emt/Rigid
Flange Range: 5/16 to 1/2 in.
Load: 75 lb.
Material: Steel