Menu Search
O-Z/GEDNEY #IS-500

Rod to Beam Clamp, 1/4-20, Malleable Iron

SKU # 78312631000
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical and Horizontal
Size: 1/4-20
Jaw Opening: 7/8 in.
Flange Width: All
Material: Malleable Iron
Finish: Zinc-plated