Menu Search
NVENT CADDY #515

T-Bar Troffer Fastener Clip-On

SKU # 78285668515
Type: T-Bar Troffer Fastener
Material: Steel
Installation: Clip-On
Clip Style/​Size: Straight Lip
Grid Type: Round or Rectangular

T-Bar Fixture-Sign Clips: Type - T-Bar Troffer Fastener; Installation - Clip-On; Grid Type - Round or Rectangular; Clip Style/Size - Straight Lip; Material - Steel