Menu Search
NVENT CADDY #4LCB

Lathers Channel, Box and Conduit-Clip Mount Clip-On Flange

SKU # 78285640400
Type: Lathers Channel
Installation: Clip-On Flange
Flange Max: 5/8 in.
Hanger Type: Screw 1/4-20x3/4 (included)
Load: Positioning Only
Material: Steel

Rod-Wire Fasteners: Type - Lathers Channel, Box and Conduit-Clip Mount; Installation - Clip-On Flange; Flange Max - in - 5/8; Hanger Type - Screw 1/4-20x3/4 (included); Load - Positioning Only; Material - Steel