Menu Search
FASTENERS & FITTINGS #38SUSZS

Flat Washer, 3/8 in., 7/16 in. ID x 1 in. OD, Zinc Clear

SKU # 62273217006
Type: SAE USS Flat Washer
Size: 3/8 in.
Inside Diameter: 7/16 in.
Outside Diameter: 1 in.
Material: Low Carbon Steel
Finish: Zinc Clear