Menu Search
EATON B-LINE SERIES #ATR-3/8X120-ZN

Rod, Threaded, 3/8 in., 16 TPI

SKU # 78101169035
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Design Load: 610 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Plated