Menu Search
CHARGEPOINT #CPF50-L18-PEDMNT-DUAL

Charging Station, 2 Ports, 208/240 VAC, 50 A Input

SKU # 85294199970 Manufacturer Series: CPF50
Type: Charging Station
Ports: 2
Mount Type: Pedestal
Size: LxWxH: 71.3 x 14.6 x 8.9 in.
Input Power: 208/240 VAC
Input Current: 50 A

The ChargePoint CPF50 commercial electric vehicle (EV) charging station is a smart solution for any assigned, shared or fleet parking situation, which aligns with most apartments, condominiums and workplaces. Drivers pay a low monthly service fee plus the