Menu Search
ABB INSTALLATION PRODUCTS #CC-PG11-G

Thomas and BettsĀ® Connector, Cord; PG11 Hub; 0.19 to 0.39 in. OD

SKU # 78621021163 Manufacturer Series: CC
Type: Flexible Cord Connector
Hub Size: PG11
OD Min: 0.19 in.
OD Max: 0.39 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon, Gray