Menu Search
COOPER LIGHTING SOLUTIONS #NFFLD-A40-S-347

Lumark Floodlight, LED, 129, 347V, Polyester Powder Coated

SKU # 08008372456 Manufacturer Series: Night Falcon
RoHS Compliant
Fixture Type: Heavy Duty Floodlight
Lamp Type: LED
Watts: 129W
Lamp Included: Yes
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Polyester Powder Coated
Lumens: 14600
Range: -40 to 40 deg C
Mounting: Slipfitter
Housing HxWxD: 15.31x15.94x8.68 in.
EPA: 1.25 sq-ft

COO NFFLD-A40-S-347