Menu Search
COOPER LIGHTING SOLUTIONS #WS408

WR Warrior Floodlight Fixture HPS 400W Bronze Polyester Powder

SKU # 66240110617
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 400W
Voltage: 120/277/347V
Housing: Die Cast Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 17.00x15.00x7.00 in. (432x381x178mm)
EPA: 1.30 sq-ft at 45 Degree