You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KEENE #PF5Y1000LXLT

PentaFlood Floodlight Fixture HPS 1000W Bronze Duraplex II

SKU # 62429071329
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 1000W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Duraplex II
Mounting: Yoke
Housing HxWxD: 22.00x21..63x11.88" (560x549x301mm)
EPA: 2.63 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 1000; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Duraplex II; Mounting - Yoke; Housing HxWxD - 22.00x21..63x11.88" (560x549x301mm); EPA - 2.63 sq-ft; Additional Information - Class 1, Div. 1, IP65; Manufacturer Series - PentaFlood

Additional Info: Class 1, Div. 1, IP65