Menu Search
NVENT NUHEAT #N2C215

Cable, Heating, Radiant, 10.9A

SKU # 62071303032
Type: Radiant Heat Cable
Application: Floors: Tile, Stone, Engineered Wood
Installation: On Subfloor
Voltage: 240V
Watt Density: 39.7W per m-sq
Length: 255.73m (839 ft.)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 39.7W per m-sq; Size - Length - 255.73m (839.00 ft); Additional Information - Amps: 10.9A

Additional Info: Amps: 10.9A