Menu Search
NVENT NUHEAT #N1C030

Floor Heating Cable, 120V, 120.00 ft L

SKU # 62071303005
Type: Radiant Heat Cable
Cable Construction: 16-18 AWG Plus Ground Braid Layer, PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone and Laminate/Engineered Wood Floors
Voltage: 120V
Length: 120 ft. (36.58m)
Surface Area: 30 sq-ft (2.79 sq-m)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 120V; Watt Density - 39.6W per m-sq; Size - Length - 33.83m (111.00 ft); Additional Information - Amps: 3.0A

Additional Info: Amps: 3.0A