Menu Search
NVENT NUHEAT #N2C015

Floor Heating Cable, 240V, 55.90 ft L

SKU # 62071303015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Cable Construction: 16-18 AWG Plus Ground Braid Layer, PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone and Laminate/Engineered Wood Floors
Voltage: 240V
Length: 55.9 ft. (17.04m)
Surface Area: 15 sq-ft (1.39 sq-m)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 37.2W per m-sq; Size - Length - 16.46m (54.00 ft); Additional Information - Amps: 0.7A

Additional Info: Amps: 0.7A