Menu Search
HAMMOND MANUFACTURING #1418ZYD24

Free Standing Enclosure, 72.06 in. H x 72.06 in. W

SKU # 62398037630 Manufacturer Series: 1418FS
RoHS Compliant
Type: Free Standing Enclosure
Material: Mild Steel
Material Specification: 12 Gauge
Finish: Phosphatized, Smooth Powder Coated Gray (ANSI 61)
NEMA: 12
Door Type: Two-Door, Dual Access
Door Mounting: Continuous Hinge, Handle
Height: 72.06 in.
Width: 72.06 in.
Depth: 24.06 in.
Optional Panel: 72ZYFW Full Panel