Menu Search
NVENT HOFFMAN #A60X3E11924

Free Stand Disconnect Enclosure, 60 in. H x 118-1/4 in. W

SKU # 78351013664 Manufacturer Series: A26MM/A26M1/A26M2
RoHS Compliant
Type: Low Profile Free Stand Disconnect Enclosure
Material: Steel
Finish: ANSI 61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: Three Door
Height: 60 in.
Width: 118-1/4 in.
Depth: 24 in.
Optional Panel: A54P33/A54P72/A54P33G/A54P72G

Available in one- to four-door wall-mount and one- to five-door Free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48 and 60 in. high to provide a c