Menu Search
LEGRAND - WIREMOLD #EFB10S

Evolution Floor Box, Flush/Multiple Service, 10-Gang Opening

SKU # 78677617645
Box Type: Floor Outlet
Installation: Concrete/Wood/Raised Floor
Material: Steel
Service: Flush, Multiple
Opening Shape: 10-Gang
Dimensions: DxWxL: 15.75 x 21.25 x 9 in.
Capacity: 259 cubic in.
Entry: Knockouts, 3/4 in. - 2 in.
Cover Mounting: Carpet/Tile