Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Ballasts and Accessories
Fluorescent Ballasts
#H3DT554CU210
LUTRON
#H3DT554CU210
Hi-Lume
Ballast, Fluorescent Electronic, T5/HO, 54W
SKU
#
02755797718
RoHS
Compliant
Add to List
Add to Quote
Specifications
Ballast Type:
Fluorescent Electronic
Lamp Type:
T5/HO
Lamp Watts:
54W
Number of Lamps:
1, 2
Lamp Starting Method:
Programmed Rapid
Voltage:
120/240/277V
Power Factor:
>0.95
Light Output:
High Power
ANSI Code:
C62.41, C82.11
Dimming Type:
Continuous Dimming 100-1%
Min Temp - deg F:
50°F (10°C)
THD Max - Percent:
<10%
Downloads
Data Sheet 1
Data Sheet 2