Menu Search
SIGNIFY #RELB1S40SC35M

AmbiStar Ballast, Fluorescent Electronic, T12, 34-40W

SKU # 78108706402
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 34-40W
Number of Lamps: 1
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F34T12,F34T12U,F40T12,F40T12U
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)