Menu Search
SIGNIFY #IOPA2P32N35M

Optanium Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 78108708687
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

ADV IOPA2P32N35M ELE BALLAST (2) F3

Additional Info: Min. Starting Temp. as listed may vary with lamp application