Menu Search
SIGNIFY #2LP3CGA33236AL347H3

Recessed Paralouver, 32T8 Lamp, 4-ft L x 2-ft W x 4.38-in. D Fixture, 3x6 Louver

SKU # 62225268090 Manufacturer Series: LP3
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.38 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 347V
Ballast Type: Electronic
Air Function: Air Supply
Louver Configuration: 3x6
Louver Depth: 2.63-in.
Louver Finish: Semi-Specular

Additional Info: Class P, HPF Ballast