Menu Search
SIGNIFY #AA2W8-347HIVA

Grid Troffer 2 ft x 4 ft

SKU # 62225234015 Manufacturer Series: AA Series
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.63 in.
Lamp Quantity: 2
Lamp Type: T8
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic #12, 0.095 in.
Air Function: Static
Door Type: Latched

Additional Info: Recessed Fluorescent, Flush Steel Full Size Lens Frame