Menu Search
COOPER LIGHTING SOLUTIONS #SNF117UNV-EB81U

Metalux Fluorescent Striplight Fixture, T8, 1 Lamp, 17W

SKU # 08008351989 Manufacturer Series: Series SNF
Fixture Type: Fluorescent Striplight
Fixture Length: 24 in.
Fixture Width: 2.69 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 24 in.
Watts: 17W
Ballast Voltage: 120-277V
Ballast Type: Electronic
Certifications: UL, cUL Listed, Energy Star Qualified

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 24.00 in; Fixture Width - 2.75 in; Fixture Depth - 3.62 in; Lamp Quantity - 1; Lamp Type - 17T8; Lamp Length - 24 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - Metalux; Manufacturer Model - SNF Series