Menu Search
SIGNIFY #453738

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 04667745373
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Linear
Color: Warm White
Lumens: 2850
Color Temperature: 3500K
Average Life - hrs: 36000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Linear; Color: Warm White; Average Life - hrs: 36000; Lumens: 2850; Color Temperature: 3500K