Menu Search
SIGNIFY #281915

Philips™ Lamp, Fluorescent; T8; Medium Bi-Pin; 25W

SKU # 04667728191 Manufacturer Series: Advantage 800
View more versions of this product
Color: Advantage 835
Lumens: 2225
Color Temperature: 4100K
Average Life - hrs: 20000 hr.
Packaging: 30 (Priced per Lamp)
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 25W
Lamp Style: Tubular, Programmed Start
Length: 36 in.
CRI: 85
Contains Mercury: Yes

Additional Info: Features ALTO II Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.