Menu Search
STANDARD PRODUCTS #6041BBY

Lamp, Fluorescent; T12; 2-Pin G13; 20W

SKU # 06954915787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 20W
Lamp Style: Tubular, Preheat Start, Phototherapy
Lumens: 225
Average Life - hrs: 9000
Length: 24 in.
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 20W; Lamp Style: Tubular, Preheat Start, Phototherapy; Average Life - hrs: 9000; Lumens: 225

Additional Info: Diameter: 1.50 in.