Menu Search
STANDARD PRODUCTS #6079

Lamp, Fluorescent; T8; 2-Pin G13; 18W

SKU # 06954910509
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 18W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 1400
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 30 in.
CRI: 62
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 18W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 7500; Lumens: 1400; Color Temperature: 4100K