Menu Search
BELDEN #10GXS120091000

UTP Cable, Cat 6a, Non-Plenum, 23 AWG, PVC Jacket, CMR

SKU # 61282500421 Manufacturer Series: 10GXS
RoHS Compliant
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.