Menu Search
PANDUIT #PUP5C04WH-F

U/UTP Cable, Cat 5e, Plenum, 24 AWG, LS FRPVC Jacket

SKU # 07498372085
RoHS Compliant
Cable Type: U/UTP Indoor Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: LS FRPVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Easy Payout Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.