Menu Search
SUPERIOR ESSEX #U5E4RBLBXU

CorDataâ„¢ Labs Cable, UTP Horizontal; CAT 5e; FR PVC Jacket; 24 AWG; Blue

SKU # 62029605301
RoHS Compliant
Cable Type: UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.