Menu Search
SUPERIOR ESSEX #6T-246-2A

Cable, F/UTP; CAT 6; 23 AWG; Blue

SKU # 62029686403
Cable Type: F/UTP
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.